Shop All Aprons
Fame Fabrics
Bib Apron, Repellant, F66, Navy
Mfr # 28209
Zoro # G7953657
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyurethane Coated Nylon
- Width 26"
- Overall Length 29 in
- Named Size 29 x 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 28209
- Zoro # G7953657
- UPC # 720609282095
- Country of Origin El Salvador
- Category Aprons
Dimensions
Width | 26" |
Overall Length | 29 in |
Named Size | 29 x 26 in |
Details
Item | Bib Apron,Repellant,F66,Navy |
Color | Navy |
Material | Polyurethane Coated Nylon |
Description
Bib Apron,Repellant,F66,Navy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Led Emergency Light (263X65)
- 3M Nut Base, W-2920 (0-00-51138-15525-4)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A704)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8-1/2W, PR (RB1975)
- FAME FABRICS Apron, No Pocket Bib, F33, Royal Blue (18732)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Turquoise (83276)
- FAME FABRICS Apron, Reversible, 3-Pckt Waist, Black, F9R (25121)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Navy (18131)
- FAME FABRICS Cobbler, F12XL, Khaki (25302)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, White (18166)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK100 (46401)
- Fame Fabrics Workwear