Shop All Aprons
Fame Fabrics
Bib Apron, 3-Pocket, F10XL, White
Mfr # 18166
Zoro # G7953919
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 65/35 Poly-Cotton Twill
- Width 31"
- Thickness 7.5 oz.
- Closure Type Slider Neck Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 18166
- Zoro # G7953919
- UPC # 720609181664
- Country of Origin El Salvador
- Category Aprons
Dimensions
Width | 31" |
Length | 27" |
Size | Xl |
Overall Length | 27 in |
Named Size | Xl |
Details
Item | Bib Apron,3-Pocket,F10XL,White |
Color | White |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Closure Type | Slider Neck Adjustment |
Description
Bib Apron,3-Pocket,F10XL,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK Garment Repair Kit, Clothing, Color Varies (EM0344 RG M)
- INCOM Ladder Inspection Label, 25PK (TG8003PT)
- CONDOR Knit Glove, Poly/Cotton, L, PR (2ELK5)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50XL-618 (66-3131-50XL-618)
- FAME FABRICS Apron, Economy V-Neck, Black, F34 (18751)
- FAME FABRICS Apron, No Pocket Bib, F33, Royal Blue (18732)
- FAME FABRICS Waist Apron, Cafe Rounded Waist, F30, Navy (18681)
- FAME FABRICS Apron, Half Bistro, F28, Black (18631)
- FAME FABRICS Bistro Apron, No Pocket, F24N, Black (30316)
- FAME FABRICS Apron, Criss Cross, F57, Navy (18943)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 12PK (AG100-12-S)
- Fame Fabrics Aprons