Shop All Aprons
Fame Fabrics
Bib Apron, 3-Pocket, F10XL, Royal Blue
Mfr # 18162
Zoro # G7953946
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Material 65/35 Poly-Cotton Twill
- Length 27"
- Width 31"
- Size Xl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 18162
- Zoro # G7953946
- UPC # 720609181626
- Country of Origin El Salvador
- Category Aprons
Dimensions
Length | 27" |
Width | 31" |
Size | Xl |
Overall Length | 27 in |
Named Size | Xl |
Details
Item | Bib Apron,3-Pocket,F10XL,Royal Blue |
Color | Royal Blue |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Closure Type | Slider Neck Adjustment |
Description
Bib Apron,3-Pocket,F10XL,Royal Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (470S2436GY)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, XL (64729)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443L)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Hunter Green (18168)
- FAME FABRICS Apron, Criss Cross, F57, Navy (18943)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Turquoise (83283)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Yellow (18156)
- FAME FABRICS Bib Apron, F53, Royal Blue (79048)
- FAME FABRICS Cobbler, Unisex, F12XL, Raspberry (83436)
- FAME Smock, Unisex, Graphite, K71, 2X (83572)
- Fame Fabrics Workwear and Protective Clothing