Shop All Aprons
Fame Fabrics
Bib Apron, 3-Pocket, F10XL, Khaki
Mfr # 82743
Zoro # G7953989
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 65/35 Poly-Cotton Twill
- Length 27"
- Width 31"
- Size Xl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 82743
- Zoro # G7953989
- UPC # 720609827432
- Country of Origin El Salvador
- Category Aprons
Dimensions
Length | 27" |
Width | 31" |
Size | Xl |
Overall Length | 27 in |
Named Size | Xl |
Details
Item | Bib Apron,3-Pocket,F10XL,Khaki |
Color | Khaki |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Closure Type | Slider Neck Adjustment |
Description
Bib Apron,3-Pocket,F10XL,Khaki
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 7190-05 Spanbak Back Support, XX-Large (7190-05)
- COMPLYRIGHT Labor Law Poster Service, "State/Federal Labor Law", 4w x 7h (098433)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6414)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Thermostat Cover, Small With Key Lock 4-5/8" H X 3" D (STI-9105)
- FAME FABRICS Dealer Apron, F77, Black (18499)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Purple (18563)
- FAME FABRICS Bib Apron, Cover Up, F7, Lime (82797)
- FAME FABRICS Waist Apron, Long, 3-Pocket Waist, F9L, Royal Blue (83451)
- FAME FABRICS Waist Apron, Squared Bottom, F22, Black (18281)
- FAME FABRICS Bib Apron, Shop, F4, Indigo Denim (18004)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Hunter Green (18168)
- Fame Fabrics Aprons