Shop All Aprons
Fame Fabrics
Bib Apron, 3-Pocket, F10XL, Burgundy
Mfr # 18163
Zoro # G7953867
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Material 65/35 Poly-Cotton Twill
- Width 31"
- Thickness 7.5 oz.
- Closure Type Slider Neck Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fame Fabrics
- MFR # 18163
- Zoro # G7953867
- UPC # 720609181633
- Country of Origin El Salvador
- Category Aprons
Dimensions
Width | 31" |
Length | 27" |
Size | Xl |
Overall Length | 27 in |
Named Size | Xl |
Details
Item | Bib Apron,3-Pocket,F10XL,Burgundy |
Color | Burgundy |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Closure Type | Slider Neck Adjustment |
Description
Bib Apron,3-Pocket,F10XL,Burgundy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/36 (10012555)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7151)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x8in. (S32010)
- BRK Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120 V AC, 120 V DC (7010LBL)
- FAME FABRICS Bib Apron, No Pocket, F33, Checkerboard (18588)
- FAME FABRICS Bib Apron, Repellant, F66L, Black (81215)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Turquoise (83276)
- FAME FABRICS Waist Apron, 3-Pocket Waist, F9RB, Black Pinstripe (83332)
- FAME FABRICS Bistro Apron, No Pocket, F24N, Black (30316)
- FAME FABRICS Apron, Half Bistro, F28, Nutmeg (82379)
- FAME FABRICS Cobbler Apron, F12XL, Turquoise (83437)
- Fame Fabrics Workwear