Shop All Aprons
Fame Fabrics
Apron, Criss Cross, F57, Navy
Mfr # 18943
Zoro # G7953681
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65/35 Poly-Cotton Twill
- Length 24"
- Width 28"
- Size 24" x 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 18943
- Zoro # G7953681
- UPC # 720609189431
- Country of Origin El Salvador
- Category Aprons
Dimensions
Length | 24" |
Width | 28" |
Size | 24" x 28" |
Overall Length | 24 in |
Named Size | 24 x 28 in |
Details
Item | Apron,Criss Cross,F57,Navy |
Color | Navy |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Closure Type | 64" Long Criss-Cross Ties |
Description
Apron,Criss Cross,F57,Navy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XXL)
- DEWALT Mechanics Gloves, L, Yellow (DPG222L)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (S) PK Gloves (00-840 (S))
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 2XL/3XL (8210ZBK)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Sage (18900)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, White (18166)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Khaki (82743)
- FAME FABRICS Bib Apron, F53, Black (79041)
- FAME FABRICS Bistro Apron, F24, Black (18321)
- FAME FABRICS Apron, Long 3-Pocket Waist, Black, F9L (18810)
- ANSELL AlphaTec® Yellow Bib Apron, 18 mil, 48", Universal (56-300)
- Fame Fabrics Workwear and Protective Clothing