Shop All Aprons
Fame Fabrics
Apron, 3-Pocket Waist, F9, Mango
Mfr # 82787
Zoro # G7954969
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mango
- Material 65/35 Poly-Cotton Twill
- Length 11"
- Width 23"
- Size 11" x 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 82787
- Zoro # G7954969
- UPC # 720609828057
- Country of Origin El Salvador
- Category Aprons
Dimensions
Length | 11" |
Width | 23" |
Size | 11" x 23" |
Overall Length | 11 in |
Named Size | 11 x 23 in |
Details
Item | Apron,3-Pocket Waist,F9,Mango |
Color | Mango |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Description
Apron,3-Pocket Waist,F9,Mango
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Blue, PK100 (3420-BULK)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15994)
- SAFEWAZE Northstar Classic 50' Cable SRL (FS-FSP1250-G)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5620D)
- FAME FABRICS Apron, Long 3-Pocket Waist, Black, F9L (18810)
- FAME FABRICS Bib Apron, No Pocket, F33, Checkerboard (18588)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Burgundy (18150)
- FAME FABRICS Bistro Apron, No Pocket, F24N, White (30315)
- FAME FABRICS Bib Apron, Repellant, F66L, Hi Viz Lime (82816)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Silver (82809)
- TOP DOG Die Cut Apron, 45", 6 mil, Red (80014)
- Fame Fabrics Workwear