Shop All Aprons
Fame Fabrics
Apron, 3-Pocket Bib, F10, Turquoise
Mfr # 83276
Zoro # G7953088
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Material 65/35 Poly-Cotton Twill
- Length 24"
- Width 28"
- Size 24" x 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 83276
- Zoro # G7953088
- UPC # 720609832764
- Country of Origin El Salvador
- Category Aprons
Dimensions
Length | 24" |
Width | 28" |
Size | 24" x 28" |
Overall Length | 24 in |
Named Size | 24 x 28 in |
Details
Item | Apron,3-Pocket Bib,F10,Turquoise |
Color | Turquoise |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Closure Type | Slider Neck Adjustment |
Description
Apron,3-Pocket Bib,F10,Turquoise
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (136S0046CH)
- BRADY Letter Label, A Thru Z, 3/4in.H, PK25 (1520-LTR KIT)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- SURTEK Garden Boots 6 (137566)
- FAME FABRICS Apron, 2-Pocket Waist, Black, F79 (18440)
- FAME FABRICS Cobbler Apron, V-Neck, F56XL, Royal Blue (81082)
- FAME FABRICS Waist Apron, 3-Pocket Waist, F9RB, Pre-wash Denim (83475)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Silver (82809)
- FAME FABRICS Bistro Apron, F24, Sage (18931)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Kelly Green (18127)
- DUPONT Tychem 4000 Sleeve Apron, White, PK12 (SL278BWH00001200)
- Fame Fabrics Workwear