Shop All Aprons
Fame Fabrics
Apron, 3-Pocket Bib, F10, Silver
Mfr # 82809
Zoro # G7953018
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 65/35 Poly-Cotton Twill
- Length 24"
- Width 28"
- Size 24" x 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 82809
- Zoro # G7953018
- UPC # 720609828095
- Country of Origin El Salvador
- Category Aprons
Dimensions
Length | 24" |
Width | 28" |
Size | 24" x 28" |
Overall Length | 24 in |
Named Size | 24 x 28 in |
Details
Item | Apron,3-Pocket Bib,F10,Silver |
Color | Silver |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Closure Type | Slider Neck Adjustment |
Description
Apron,3-Pocket Bib,F10,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2 (GRP72903-OT)
- SIGNMISSION Permit Parking Only Unauthorized Vehicles Towed 12inx18ins, A-1218 Permit Parkings - Permit Un (A-1218 Permit Parking Signs - Permit Un)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99102)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), High-Visibility Yellow, Mesh Spandex (138-11)
- FAME FABRICS Waist Apron, F15, Natural (18065)
- FAME FABRICS Bistro Waist Apron, Mid Length, Patch Pocket, F68, Charcoal (83448)
- FAME FABRICS Cobbler Apron, Childrens, F52, Yellow (79070)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Khaki (82743)
- FAME FABRICS Apron, Economy V-Neck, Black, F34 (18751)
- FAME FABRICS Cobbler, F12, Black (18181)
- FAME FABRICS Apron, Half Bistro, F28, Nutmeg (82379)
- Fame Fabrics Workwear