Shop All Aprons
Fame Fabrics
Apron, 3-Pocket Bib, F10, Mango
Mfr # 82612
Zoro # G7952920
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mango
- Material 65/35 Poly-Cotton Twill
- Width 28"
- Thickness 7.5 oz.
- Closure Type Slider Neck Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 82612
- Zoro # G7952920
- UPC # 720609826121
- Country of Origin El Salvador
- Category Aprons
Dimensions
Width | 28" |
Overall Length | 24 in |
Named Size | 24 x 28 in |
Details
Item | Apron,3-Pocket Bib,F10,Mango |
Color | Mango |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Closure Type | Slider Neck Adjustment |
Description
Apron,3-Pocket Bib,F10,Mango
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (475366)
- FAME FABRICS Waist Apron, 3-Pocket Waist, F9RB, Pre-wash Denim (83475)
- FAME FABRICS Waist Apron, Half Bistro, City Market, CM28, Heather Gray (83488)
- FAME FABRICS Apron, 3-Pocket Bib, F10, White (18155)
- FAME FABRICS Bib Apron, F53, Burgundy (79042)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Yellow (18156)
- FAME FABRICS Cobbler, Unisex, F12XL, Raspberry (83436)
- UNCOMMON THREADS Classic Bib Apron Purple (3000-1800)
- Fame Fabrics Aprons