Shop All Electrical Enclosures
Famatel
Polycarbonate Enclosure, 5-3/4 in H
Mfr # 39123UL
Zoro # G1408892
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5-3/4 in
- Material of Enclosure Polycarbonate
- Color Off-White
- Width 8.62 in
- Features Triangular Key Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Famatel
- MFR # 39123UL
- Zoro # G1408892
- UPC # 843741100482
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 5-3/4 in |
Width | 8.62 in |
Length | 11.54 |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Polycarbonate |
Color | Off-White |
Features | Triangular Key Lock |
Material | Polycarbonate and Galvanized Steel |
Weight | 3.2 |
Description
Dimensions: 8"17/64 X 11"1/32 X 5"1/8
The MAGNA series NEMA 4X / IP65 POLYCARBONATE ENCLOSURE made by Famatel is ideal for outdoor and indoor installations. Designed for industrial and residential applications; It protects your installation against external elements such as; splashing water, dust, mud and more. Comparable to polyester and stainless steel enclosures. This enclosure has been certified by Intertek under NEMA standards.
The lock system by triangular key increases safety for the elements within the cabinet. Designed for outdoor use, avoid corrosion in your assemblies and protect the housed components within. Materials are Polycarbonate + Galvanized Back Plate Inside.
UV Protected, halogen free materials. Isolation voltage: 1000 VAC / 1500 VDC
This cabinet has been in the market for over 10 years proving it endurance in the most harsh environments such as coastal areas.
The MAGNA series NEMA 4X / IP65 POLYCARBONATE ENCLOSURE made by Famatel is ideal for outdoor and indoor installations. Designed for industrial and residential applications; It protects your installation against external elements such as; splashing water, dust, mud and more. Comparable to polyester and stainless steel enclosures. This enclosure has been certified by Intertek under NEMA standards.
The lock system by triangular key increases safety for the elements within the cabinet. Designed for outdoor use, avoid corrosion in your assemblies and protect the housed components within. Materials are Polycarbonate + Galvanized Back Plate Inside.
UV Protected, halogen free materials. Isolation voltage: 1000 VAC / 1500 VDC
This cabinet has been in the market for over 10 years proving it endurance in the most harsh environments such as coastal areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Red (HS365-S100-RED)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- EATON BUSSMANN Pwr Dist Block, 380A, 1P, 6P Secondary, 600V (PDBFS330)
- FAMATEL Polycarbonate Enclosure, 6.70 in H (39134UL)
- FAMATEL Polycarbonate Enclosure, 7.32 in H (39145UL)
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- FAMATEL Electrical Box, Junction Box, ABS (3072)
- FAMATEL Electrical Box, Junction Box, ABS (3073)
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- Famatel Electrical Enclosures