Shop All Pin & Sleeve Receptacles
Famatel
IP67 IEC Pin/Sleeve Connector 32A 380/440 V, 3P+4W for HD, PK 48
Mfr # 14308-CT
Zoro # G1407921
product price: $12.29
/pk 48, $0.26/ea
Sold in multiples of 48 for $589.92
$589.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.62
- Material ABS
- Width 14.32
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Famatel
- MFR # 14308-CT
- Zoro # G1407921
- Country of Origin Spain
- Category Pin & Sleeve Receptacles
Dimensions
Length | 13.62 |
Width | 14.32 |
Details
Item | Pin & Sleeve Connector |
Material | ABS |
Color | Red/Black |
Description
This IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W is part of our Speed Pro Pin and Sleeve series by Famatel are designed and manufactured for high quality industrial applications and for easy integration on your wiring project. Our wiring devices are manufactured under IEC standards and with high quality materials. Built in cable gland to connector/ receptacle body secures the wire to the device. Assembly is impact proof, weatherproof, moisture proof and UV protected for outdoor applications. The ergonomic design makes our pin and sleeve products easy to install and handle while on the fields.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11587383)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Yellow, 3ft (N201-003-YW)
- FAMATEL IP67 IEC Pin & Sleeve Receptacle 32A 380/440V 3P+4W for HD Use, PK 3 (24308-PK)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- FAMATEL IP67 IEC Pin/Sleeve Panel Mnt Receptacle 32A 380/440V, 3P+4W HD, PK 5 (24339-PK)
- FAMATEL IP67 IEC Pin/Sleeve Panel Mnt Receptacle 32A 380/440V, 3P+4W HD, PK 60 (24339-CT)
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- FAMATEL IP67 IEC Pin & Sleeve Surf Mnt Receptacle 32A 380/440V, 3P+4W HD, PK 2 (24398-PK)
- MELTRIC 39-38961 INLET (39-38961)
- Famatel Pin & Sleeve Devices