Shop All Pin & Sleeve Receptacles
This Product is Discontinued
Famatel
IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD, PK 4 (Discontinued)
Mfr # 14308-PK
Zoro # G1408551
This Product is Discontinued
Key Features
- Length 6.81
- Material ABS
- Width 7.16
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Famatel
- MFR # 14308-PK
- Zoro # G1408551
- Country of Origin Spain
- Category Pin & Sleeve Receptacles
Dimensions
Length | 6.81 |
Width | 7.16 |
Details
Item | Pin & Sleeve Connector |
Material | ABS |
Color | Red/Black |
Description
This IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W is part of our Speed Pro Pin and Sleeve series by Famatel are designed and manufactured for high quality industrial applications and for easy integration on your wiring project. Our wiring devices are manufactured under IEC standards and with high quality materials. Built in cable gland to connector/ receptacle body secures the wire to the device. Assembly is impact proof, weatherproof, moisture proof and UV protected for outdoor applications. The ergonomic design makes our pin and sleeve products easy to install and handle while on the fields.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.