Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Famatel
IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use
Mfr # 3912-TTB
Zoro # G1408840
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.65 in
- Width 9.02 in
- Series TTB
- Enclosure Material Acrylonitrile Butadiene Styrene
- Length 12.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Famatel
- MFR # 3912-TTB
- Zoro # G1408840
- Country of Origin Spain
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 4.65 in |
Width | 9.02 in |
Length | 12.28 |
Details
Item | Circuit Breaker Enclosure |
Series | TTB |
Enclosure Material | Acrylonitrile Butadiene Styrene |
Material | ABS |
Color | Black/Gray |
Weight | 2.35 |
Features | 12 Modules |
Description
Dimensions: 8" 15/32 x 12" 13/64 x 4" 21/64.12 Modules
IP65 Circuit Breaker enclosure by Famatel is designed for multiple applications including integration, automation, control, solar and others. Available in multiple module configuration makes the Acqua Series a line of enclosures that fits multiple needs. Be confident to use this Enclosure outdoors and in environments where high exposure to dust and splashing water or rain can occur. High quality ABS with UV protection makes this panel your best choice. Halogen free and high impact material used for the manufacturing. Each weatherproof enclosure includes the Neutral and ground terminal with and easy to mount bracket. Door has the option to install a lock for extra safety.
IP65 Circuit Breaker enclosure by Famatel is designed for multiple applications including integration, automation, control, solar and others. Available in multiple module configuration makes the Acqua Series a line of enclosures that fits multiple needs. Be confident to use this Enclosure outdoors and in environments where high exposure to dust and splashing water or rain can occur. High quality ABS with UV protection makes this panel your best choice. Halogen free and high impact material used for the manufacturing. Each weatherproof enclosure includes the Neutral and ground terminal with and easy to mount bracket. Door has the option to install a lock for extra safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Yellow (WL-SW-050-50-YL)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR3)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3926-TTB1)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3902-TTB)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (39054)
- SQUARE D Load Center, HOM, 40 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4080M200PQCVP)
- SQUARE D Panelboard Cover, NC, 400A (NC74VS)
- SIEMENS Load Center, SN, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (SN2448B1200)
- Famatel Panelboards, Load Centers, & Circuit Breaker Enclosures