Famatel

Enclosure, 21 H, 80 PK (Discontinued)


This Product is Discontinued
Shop for all Electrical Enclosures

Key Features

  • Height 21
  • Box Type Junction Box
  • Length 19.74
  • Color Off-White
  • Width 19
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 21
Length 19.74
Width 19

Details

Item Enclosure
Box Type Junction Box
Color Off-White
Description/Special Features 1/4 turn screw closure system
Material ABS

Description

Dimensions: 5"5/16 x6" 19/64 x 3" 17/64 with 1/4 turn screw closure system.
This Non Metallic junction box made out of high quality ABS by Famatel is the perfect solution for indoor and outdoor wiring installations and connections.
This enclosure is resistant to water, dust and many other elements. Our electrical boxes are UV protected and have high impact rating. IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products