Shop All Electrical Enclosures
Famatel
Electrical Box, Junction Box, ABS
Mfr # 3074
Zoro # G1408719
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.74
- Box Type Junction Box
- Length 9.45
- Width 7.6
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Famatel
- MFR # 3074
- Zoro # G1408719
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 3.74 |
Length | 9.45 |
Width | 7.6 |
Details
Item | Enclosure |
Box Type | Junction Box |
Color | Off-White |
Material | ABS |
Description/Special Features | 1/4 turn screw closure system |
Description
Dimensions: 6"57/64 x8" 55/64 x 3" 17/64 with 1/4 turn screw closure system.
This Non Metallic junction box made out of high quality ABS by Famatel is the perfect solution for indoor and outdoor wiring installations and connections.
This enclosure is resistant to water, dust and many other elements. Our electrical boxes are UV protected and have high impact rating. IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.
This Non Metallic junction box made out of high quality ABS by Famatel is the perfect solution for indoor and outdoor wiring installations and connections.
This enclosure is resistant to water, dust and many other elements. Our electrical boxes are UV protected and have high impact rating. IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212AAPAL2)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- GREENGATE Rc, Zone 1, Rl White (RC-3TLB-Z1D-W)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- FAMATEL Electrical Box, Junction Box, ABS (3072)
- FAMATEL Polycarbonate Enclosure, 6.70 in H (39134UL)
- FAMATEL Electrical Box, Junction Box, ABS (3073)
- FAMATEL Polycarbonate Enclosure, 7.32 in H (39145UL)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248GY)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-104-000)
- NVENT HOFFMAN Mild Steel Enclosure, 10 in H (A24AB2610LP)
- Famatel Electrical Enclosures