Shop All Electrical Boxes
Famatel
Electrical Box, Junction Box, ABS
Mfr # 3071
Zoro # G1408271
original price:
$10.78
23% off
new price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material ABS
- Length 4.5
- Width 4.5
- Height 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Famatel
- MFR # 3071
- Zoro # G1408271
- Country of Origin Spain
- Category Electrical Boxes
Dimensions
Length | 4.5 |
Width | 4.5 |
Height | 2.6 |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | ABS |
Color | Off-white |
Description/Special Features | 1/4 turn screw closure system |
Description
Dimensions: 3"15/16 x 3" 15/16 x 2" 11/64 with 1/4 turn screw closure system.
This Non Metallic junction box made out of high quality ABS by Famatel is the perfect solution for indoor and outdoor wiring installations and connections.
This enclosure is resistant to water, dust and many other elements. Our electrical boxes are UV protected and have high impact rating. IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.
This Non Metallic junction box made out of high quality ABS by Famatel is the perfect solution for indoor and outdoor wiring installations and connections.
This enclosure is resistant to water, dust and many other elements. Our electrical boxes are UV protected and have high impact rating. IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (CR305F002)
- AC WORKS RV/ EV Charging Adapter NEMA 14-30P 4-Prong Dryer Plug to RV/ EV Charging (EV1430MS)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 800mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-800-R)
- FAMATEL Polycarbonate Enclosure, 7.32 in H (39145UL)
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- FAMATEL Electrical Box, Junction Box, ABS (3072)
- FAMATEL Electrical Box, Junction Box, ABS (3073)
- FAMATEL Polycarbonate Enclosure, 6.70 in H (39134UL)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 1, Hinged (N1C303612)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (A242406)
- Famatel Electrical Boxes