Shop All Lanyards and Lifelines
Falltech
Y-leg for 100 Percent Tie-off, 6 in, Blue
Mfr # 8259Y3
Zoro # G408639144
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Width 1 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8259Y3
- Zoro # G408639144
- UPC # 848013080042
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Width | 1 in |
Length | 6 in |
Details
Color | Blue |
Item | Y-leg for 100 Percent Tie-off |
Description
The Internal 6-Foot Y-Leg Shock Absorbing Lanyard Z07 Rebar Hooks features Y-leg construction and utilizes 1-/4-inch tubular polyester webbing for resistance to UV light and abrasion and a tensile strength of 6,000 pounds. This lanyard also features anchorage end rebar hooks. The internal continuous-length shock absorber limits arresting forces to 900 pounds or less. Internal shock-absorbing lanyards feature a unique continuous-length shock absorbing material inside a durable tubular web.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 14 5/8in, 2.8W (EDG 2 G M6)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Purple (55083)
- ERGODYNE Retractable Lanyard, 4 ft., 8 lb. Weight Capacity, Black (3011)
- MCR SAFETY MCR Safety Crews CL112 Checklite Safety Glasses, Black Lens, Black Frame, Anti-Scratch (CL112)
- FALLTECH Self Retracting Lifeline, 50 ft., Blue (727650C)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906TB3)
- FALLTECH FallTech® 8259Y3 Internal 6' Shock Absorbing Lanyard, with 1 Snap Hook and 2 Rebar Hooks (8259Y3)
- FALLTECH Restraint Lanyard, 6 ft., Black (8209WT)
- FALLTECH Self-Retracting Tie-Back, 310 lb Weight Capacity, Blue (84108SP8)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB4)
- SAFE KEEPER 20ft LE Cable SRL (PCGS20FT(LE)--SK)
- Falltech Fall Protection