Shop All Anchorage Connectors
Falltech
Welding Choker Anchor, Kevlar Webbing, 3ft
Mfr # G7245
Zoro # G6091994
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Nomex
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 3 ft
- Includes (1) D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # G7245
- Zoro # G6091994
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 3 ft |
Width | 1 3/4 in |
Ring Diameter | 2 1/4 in |
Webbing Width | 1 3/4 in |
Overall Length | 3 ft |
Details
Item | Welding Choker Anchor |
Anchor Material | Nomex |
Tensile Strength | 5,000 lb |
Weight Capacity | 425 lb |
Includes | (1) D-Ring |
Attachment Point | D-Ring |
Standards | ANSI Z359.1 |
Material | Kevlar(R) Webbing |
Installation | Overhead |
D-Ring Material | Steel |
Wear Pad | No |
Workers per System | 1 |
Anchor Installation | Reusable |
Pass-Through End | D-Ring |
Brand and Series | Falltech |
ANSI Standards Met | ANSI Z359.18-2017 |
Tie-Off Connector | D-Ring |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Welding Choker Anchor, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Nomex, Weight Capacity 425 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Mounting Type Choker, Width 1 3/4 in, Ring Diameter 2 1/4 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76450-NUV-H707VL)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon (6687)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSSC)
- FALLTECH Moveable Toggle Anchor, 9-1/4 in. L (49CD28)
- FALLTECH Roof Anchor, SS Anchor, Roof Anchor (7434)
- FALLTECH Concrete Anchor, 310 lb., 6inLx3inW (7451AC)
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- FALLTECH Concrete Anchor, 310 lb., Hole 11/16inDia. (7451C)
- WERNER Parapet Wall Anchor (A567000)
- Falltech Fall Protection