Shop All Anchorage Connectors
Falltech
Wall Anchor, 310 lb., 26inLx2inWx16inD
Mfr # 7460A
Zoro # G9974675
original price:
$694.84
42% off
new price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 26 in
- Attachment Point Pivot D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7460A
- Zoro # G9974675
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 26 in |
Width | 2 in |
Depth | 16 in |
Overall Length | 26 in |
Ring Inside Dia. | 3 in |
Ring Inside Diameter | 3 in |
Details
Item | Wall Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Pivot D-Ring |
Standards | OSHA 1926 and ANSI Z359 |
Hook Max. Opening | 1 in |
For Use With | Mfr. No. G70672D, G70672DX/2X |
Material | Steel |
Anchor Installation | Reusable |
Brand and Series | FallTech |
Workers per System | 1 |
Adjustment Style | Crank |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Number of Bolts Included | 0 |
ANSI Standards Met | ANSI Z359 |
Description
Wall Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included 0, Weight Capacity 310 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Pivot D-Ring, Overall Length 26 in, Width 2 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Adjustment Style Crank, Mounting Type Clamp-On, Ring Inside Diameter 3 in, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 10, M, Black, Composite, PR (A7223-M)
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- ARIAT FR Insulated Waterproof Jacket, Black, L (10018144)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- FALLTECH Anchorage Sling, Temporary, Steel (84202DC)
- FALLTECH Arc Flsh Choker Anchor, Nomex Webbing, 3ft (72493FT)
- FALLTECH Concrete Anchor, 310 lb., Hole 5/8inDia. (7451A)
- FALLTECH Concrete Anchor, Capacity 310 lb, SS (7446)
- FALLTECH Concrete Anchor, 310 lb., 6inLx3inW (7451AC)
- FALLTECH Beam Anchor, 13 in. L, Carbon Steel (7711)
- GUARDIAN Rope Anchor, 420 lb. (01300)
- Falltech Fall Protection