Shop All Lanyard & Lifeline Accessories
Falltech
Vertical Lifeline, White, Steel Hardware
Mfr # 8200
Zoro # G100830047
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Steel
- Series Vertical Lifelines
- Tensile Strength 5,000 lb
- Anchorage End Connection Snap Hook
- Standards ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8200
- Zoro # G100830047
- UPC # 848013090164
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Rope Diameter | 5/8 in |
Length | 100 ft |
Details
Item | Vertical Lifeline |
Hardware Material | Steel |
Series | Vertical Lifelines |
Tensile Strength | 5,000 lb |
Anchorage End Connection | Snap Hook |
Standards | ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66 |
For Use With | PFAS or Restraint System |
Weight Capacity | 310 lb |
Color | White |
Includes | Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble |
Rope End Style | Braided Rope |
Lifeline Material | Polyester |
Workers per System | 1 |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66, Rope Lifeline Component Rope Lifeline, For Use With PFAS or Restraint System, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 100 ft, Lifeline Material Polyester, Includes Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Braided Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 12 PVC Glove, Large, PR (99-1-779-9)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL (6626-B)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Gold, Polyester (IEX-MPLG-04-L)
- LYLE Safety Sign, Keep Gte Clsd, 10in.H (U4-1459-RA_14X10)
- FALLTECH Vertical Lifeline, White, Steel Hardware (81505)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8150)
- FALLTECH Vertical Lifeline, White, Steel Hardware (820020)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8175)
- FALLTECH 6 ft. Cable Pass Anchor (7428)
- FALLTECH Vertical Lifeline, Blue, Steel Hardware (8149)
- Falltech Fall Protection