Shop All Lanyard & Lifeline Accessories
Falltech
Vertical Lifeline, White, Steel Hardware
Mfr # 8175
Zoro # G400830068
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Steel
- Anchorage End Connection Snap Hook
- Standards ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66
- Workers per System 1
- Series Vertical Lifelines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8175
- Zoro # G400830068
- UPC # 848013025388
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Rope Diameter | 5/8 in |
Length | 75 ft |
Details
Item | Vertical Lifeline |
Hardware Material | Steel |
Anchorage End Connection | Snap Hook |
Standards | ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66 |
Workers per System | 1 |
Series | Vertical Lifelines |
Tensile Strength | 5,000 lb |
Color | White |
Includes | Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble |
For Use With | PFAS or Restraint System |
Weight Capacity | 310 lb |
Lifeline Material | Polyester |
Rope End Style | Braided Rope |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66, Rope Lifeline Component Rope Lifeline, For Use With PFAS or Restraint System, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 75 ft, Lifeline Material Polyester, Includes Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Braided Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 12, Brown, PR (SE4300)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, S, Cobalt Blue, 100 Pack (N191)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Blue/white (29NH34)
- PROFLEX BY ERGODYNE Black Thermal Waterproof Winter Work Gloves, L, PR (825WP)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8125)
- FALLTECH Vertical Lifeline, White, Steel Hardware (81505)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8200)
- FALLTECH 6 ft. Cable Pass Anchor (7428)
- FALLTECH Rope Termination Plate, 10 in H, Blue (8349)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161005)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 1200' (FS700-581200)
- Falltech Fall Protection