Shop All Lanyard & Lifeline Accessories
Falltech
Vertical Lifeline, White, Steel Hardware
Mfr # 8150
Zoro # G400830051
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66
- Lifeline Material Polyester
- Tensile Strength 5,000 lb
- Anchorage End Connection Snap Hook
- Series Vertical Lifelines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8150
- Zoro # G400830051
- UPC # 848013084859
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Rope Diameter | 5/8 in |
Length | 50 ft |
Details
Item | Vertical Lifeline |
Standards | ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66 |
Lifeline Material | Polyester |
Tensile Strength | 5,000 lb |
Anchorage End Connection | Snap Hook |
Series | Vertical Lifelines |
Hardware Material | Steel |
Rope End Style | Braided Rope |
For Use With | PFAS or Restraint System |
Workers per System | 1 |
Weight Capacity | 310 lb |
Color | White |
Includes | Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66, Rope Lifeline Component Rope Lifeline, For Use With PFAS or Restraint System, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 50 ft, Lifeline Material Polyester, Includes Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Braided Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" Color Coding Dots Lime - Sheet Form (DOT-12M Lime)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, Large, Lime, Class 3 (155C-3 L)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8200)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8175)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8125)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161005)
- FALLTECH Dorsal Connector, 310 lb Weight Capacity (5073J)
- FALLTECH Vertical Lifeline, White, Steel Hardware (81505)
- SAFEWAZE Positioning Belt (L) (FSBELT-2D-RINGS-L)
- Falltech Lanyard & Lifeline Accessories