Shop All Lanyard & Lifeline Accessories
Falltech
Vertical Lifeline, White, Steel Hardware
Mfr # 8125
Zoro # G800830057
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble
- Weight Capacity 310 lb
- Rope End Style Braided Rope
- Lifeline Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8125
- Zoro # G800830057
- UPC # 848013051585
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Rope Diameter | 5/8 in |
Length | 70 ft |
Details
Item | Vertical Lifeline |
Color | White |
Includes | Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble |
Weight Capacity | 310 lb |
Rope End Style | Braided Rope |
Lifeline Material | Polyester |
Tensile Strength | 5,000 lb |
Standards | ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66 |
Series | Vertical Lifelines |
Anchorage End Connection | Snap Hook |
Hardware Material | Steel |
For Use With | PFAS or Restraint System |
Workers per System | 1 |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI Z359.15-2014, CSA Z259.2.5-2017, OSHA 1926.502 and 1910.66, Rope Lifeline Component Rope Lifeline, For Use With PFAS or Restraint System, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 25 ft, Lifeline Material Polyester, Includes Snap Hook, Splice-Protecting Shrink Tube, Steel Thimble, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Braided Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Battery for Air Purifying Respirators (TR-830)
- DEADON Knee Pads, Gel, Flexible (HDP223155)
- DUAL-LITE Exit Sign, 2.1W, LED, Red/Wht, 2S (SEWLDRW)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8175)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8200)
- FALLTECH Vertical Lifeline, White, Steel Hardware (81505)
- FALLTECH Vertical Lifeline, Blue, Steel Hardware (8149)
- FALLTECH Vertical Lifeline, White, Steel Hardware (820020)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161005)
- CONDOR D-Ring Anchor, 4 1/2 in, 425 lb Weight Capacity, Silver/Gold (45J296)
- Falltech Fall Protection