Shop All Anchorage Connectors
Falltech
Vertical Beam Clamp, Steel Anchor
Mfr # 7536
Zoro # G900830063
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 31 1/2 in
- Attachment Point Pivot D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 7536
- Zoro # G900830063
- UPC # 848013063021
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 31 1/2 in |
Depth | 31 1/2 in |
Width | 3 1/4 in |
For Flange Width Range | 7 3/4 in to 24 1/2 in |
For Min. Flange Width | 7 3/4 in |
For Max. Flange Width | 24 1/2 in |
Ring Diameter | 2 1/4 in |
For Maximum Flange Width | 24 1/2 in |
For Minimum Flange Width | 7 3/4 in |
Description
Vertical Beam Clamp, Length 31 1/2 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 31 1/2 in, Attachment Point Pivot D-Ring, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.18-2017, For Maximum Flange Width 24 1/2 in, For Minimum Flange Width 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- MCR SAFETY Cut Resistant Glove, 2XL, PR (92743BPXXL)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YN81)
- ZORO SELECT Delineator Post, Yellow, HDPE, 48 In (04-48-YYG)
- FALLTECH Anchorage Connector, 4 ft. L, Polyester (7348)
- FALLTECH Truss Anchor, SS Anchor, Truss Anchor (7429SSK)
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- FALLTECH Roof Anchor, SS Anchor, Roof Anchor (7434)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218CSSD)
- FALLTECH Weld Anchor, Pass-Through Mount, 6 ft L (7244)
- WERNER Permanent Roof Anchor 20", Single D-ring (A220330)
- Falltech Fall Protection