Shop All Confined Space Entry Equipment
Falltech
Vehicle Hitch Mount Extender, Plated
Mfr # 651106
Zoro # G300690489
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plated
- Sleeve Material Steel
- Width 2 in
- Color Bronze
- Includes 2 1/2 in Detent Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 651106
- Zoro # G300690489
- UPC # 848013010827
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Width | 2 in |
Height | 2 1/2 in |
Length | 72 in |
Extension Tube Length | 66 1/4 in |
For Hitch Receiver Width | 2 in |
Details
Finish | Plated |
Item | Vehicle Hitch Mount Extender |
Sleeve Material | Steel |
Color | Bronze |
Includes | 2 1/2 in Detent Pin |
For Use With | Vehicle Hitch-Mount Bases |
Weight Capacity | 310 lb |
Base Material | Carbon Steel |
Compatible Component | Vehicle Hitch Mount Base |
Base Features | Offset |
Hitch Mount Component | Sleeve Extension |
Series | FallTech |
Brand and Series | FallTech; Vehicle Hitch Extender |
Confined Space Component | Extension |
Confined Space Item | Vehicle Hitch Mount Base |
Description
Vehicle Hitch Mount Extender, Length 72 in, Color Bronze, Width 2 in, Height 2 1/2 in, Mounting Location Vehicle Hitch, Hitch Mount Component Sleeve Extension, Compatible Component Vehicle Hitch Mount Base, Finish Plated, Confined Space Component Extension, Weight Capacity 310 lb, Extension Tube Length 66 1/4 in, Mounting Type Hitch Pin, For Hitch Receiver Width 2 in, Includes 2 1/2 in Detent Pin, Base Features Offset, Base Material Carbon Steel, Series FallTech, Sleeve Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0049YB)
- DIXON Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket (DM15-50RAF)
- INTERNATIONAL ENVIROGUARD Coverall with hood, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2225B)
- FALLTECH Base for Davit Mast, Yellow, Zinc Plated (493F84)
- FALLTECH Davit System Device Bracket, Orange (65101DU)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- FALLTECH Confined Space Tripod, Aluminum, Silver (7276)
- FALLTECH Confined Space Tripod, Black (7507)
- FALLTECH Retrieval Yoke for Confined Space, 5000lb (35KU76)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- Falltech Confined Space Entry Equipment