Shop All Anchorage Connectors
Falltech
Truss Anchor, SS Anchor, Truss Anchor
Mfr # 7429SSK
Zoro # G700830058
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 3,600 lb
- Weight Capacity 310 lb
- Length 10 3/4 in
- Attachment Point Connecting Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7429SSK
- Zoro # G700830058
- UPC # 848013085696
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 10 3/4 in |
Width | 1 3/4 in |
Details
Item | Roof Anchor |
Anchor Material | Stainless Steel |
Tensile Strength | 3,600 lb |
Weight Capacity | 310 lb |
Attachment Point | Connecting Eye |
Standards | OSHA 1926.502, 1910.66 |
D-Ring Material | Stainless Steel |
Includes Mounting Hardware | Yes |
For Roof Orientation | Inclined |
Brand and Series | FallTech |
Anchor Installation | Permanent |
Workers per System | 1 |
For Surface Material | Wood |
Hinged | No |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Anchor Base Attachment Style | Base Plate |
Number of Clamps | 0 |
Description
Roof Anchor, Anchor Material Stainless Steel, D-Ring Material Stainless Steel, Length 10 3/4 in, Workers per System 1, Number of Clamps 0, Attachment Point Connecting Eye, For Roof Orientation Inclined, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Width 1 3/4 in, Anchor Base Attachment Style Base Plate, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchor Installation Permanent, Hinged No, Includes Mounting Hardware Yes, Tensile Strength 3,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A75 3" NST X 2-1/2" NST (322-750)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-10)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (713HGWU/XL)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 1PK (CPT-RED-38AL-KD)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012WCSWE)
- FALLTECH Concrete Anchor, Temporary, 4 ft. L (7448)
- FALLTECH Welding Choker Anchor, Kevlar Webbing, 3ft (G7245)
- FALLTECH Anchorage Connector, 4 ft. L, Polyester (7348)
- FALLTECH Moveable Toggle Anchor, 9-1/4 in. L (49CD28)
- FALLTECH Beam Anchor, 13 in. L, Carbon Steel (7711)
- WERNER Drop Through 5K Anchor 4" Plate 2" Cable (A710004-2)
- Falltech Fall Protection