Shop All Confined Space Entry Equipment
Falltech
Tripod Pulley, Aluminum, 5 in H, Blue
Mfr # 7421
Zoro # G700829939
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 5,000 lb
- Length 4 3/4 in
- Width 4 in
- Standards OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 7421
- Zoro # G700829939
- UPC # 848013080929
- Country of Origin Taiwan, Province of China
- Category Confined Space Entry Equipment
Dimensions
Length | 4 3/4 in |
Width | 4 in |
Height | 5 in |
Sheave Outside Dia. | 3 in |
For maximum rope diameter | 0.25 in |
For minimum rope diameter | 0.19 in |
Sheave Outside Diameter | 3 in |
Details
Tensile Strength | 5,000 lb |
Weight Capacity | 5,000 lb |
Item | Tripod Pulley |
Standards | OSHA 1926.502 |
Color | Blue |
For Use With | Davit, Tripod |
Features | Attaches to head of Tripodusing a Strength-rated Carabiner; Commonly Used When a Second Device is Employed on a Confined Space Tripod |
Material | Aluminum |
Bearing Material | Aluminum |
Series | FallTech |
Description
Tripod Pulley, Bearing Material Aluminum, Color Blue, For Maximum Rope Diameter 0.25 in, For Minimum Rope Diameter 0.19 in, For Use With Davit, Tripod, Length 4 3/4 in, Sheave Outside Diameter 3 in, Standards OSHA 1926.502, Tensile Strength 5,000 lb, Weight Capacity 5,000 lb, Material Aluminum, Height 5 in, Width 4 in, Series FallTech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1173-EG_12x18 (T1-1173-EG_12x18)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA8)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Orange, Size M (8376K)
- HONEYWELL Single Gas Detector, NH3, 1 ppm Resolution (G02-B810-100)
- FALLTECH Confined Space Tripod, Black (7507)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- FALLTECH Base for Davit Mast, Yellow, Zinc Plated (493F84)
- FALLTECH Retrieval Yoke for Confined Space, 5000lb (35KU76)
- FALLTECH Man Rated Hoist, Black, Enamel (7297)
- FALLTECH Davit System Kit, Aluminum/Steel, 8.25ft H (6050328R)
- SAFEWAZE Tripod Replacement Chain Quick Link (019-11018)
- Falltech Confined Space Entry Equipment