Shop All Winch Accessories
Falltech
Tripod Leg Bracket, Steel, Silver
Mfr # G7291B
Zoro # G5565001
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tripod Leg Mfr. No. 7276, SRL, Winch
- Includes Detent Pin, Installation Bolts
- Height 2 1/2 in
- Finish Zinc Plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # G7291B
- Zoro # G5565001
- UPC # 848013053923
- Country of Origin United States
- Category Winch Accessories
Dimensions
Height | 2 1/2 in |
Width | 4 in |
Length | 6 in |
Details
Item | Tripod Leg Bracket |
For Use With | Tripod Leg Mfr. No. 7276, SRL, Winch |
Includes | Detent Pin, Installation Bolts |
Finish | Zinc Plated |
Color | Silver |
Material | Steel |
Standards | OSHA 1910.66, OSHA 1926.502 |
No. of Mounting Holes | 4 |
Brand and Series | FallTech |
Confined Space Item | Device Bracket |
Confined Space Component | Bracket |
Tensile Strength | 3,000 lb |
Number of Mounting Holes | 4 |
Description
Tripod Leg Bracket, Length 6 in, Color Silver, Confined Space Component Bracket, Includes Detent Pin, Installation Bolts, Width 4 in, Material Steel, For Use With SRL, Tripod Leg Mfr. No. 7276, Winch, Height 2 1/2 in, Tensile Strength 3,000 lb, Finish Zinc Plated, Number of Mounting Holes 4, Standards OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Wire Utility Cart with Single Pole Rack, 2.5 Bushel, Chrome (100CEC91C)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- US CARGO CONTROL 4" x 30' Winch Strap with Flat Hook & Defender (430FHGRN)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Rigid Caster, Full Thread Guard, Loads Up To 300 lb (AR50P1TPU)
- WARN INDUSTRIES WINCH ACCESSORIES, SYNROPEKIT3/8X80SPYDURA PRO (93120)
- COOLAROO Coolaroo 799870317706 3ft x 2ft Medium Replacement Cover - Brunswick Green (317706)
- EXTREME MAX Extreme Max 5600.3128 Winch Mount for Honda Pioneer 700 (5600.3128)
- KFI Yamaha Grizzly 550/700 Mount (100610)
- WARN INDUSTRIES WINCH ACCESSORIES, GRAB HANDLE BAG SLIM (102646)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC ACCESSORY KIT_LG (97570)
- BULLDOG WINCH 3/4" Shackle Receiver Mount (20037)
- Falltech Winch Accessories