Shop All Tool Lanyards & Tethering
Falltech
Tool Tether Tape
Mfr # 5307B10
Zoro # G306171463
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Tools, Power Tools
- Max. Working Load 5 lb
- Material Fiber Reinforced Silicone
- Color Black
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 5307B10
- Zoro # G306171463
- UPC # 848013026750
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Width | 1 in |
Details
For Use With | Hand Tools, Power Tools |
Item | Tool Tether Tape |
Max. Working Load | 5 lb |
Material | Fiber Reinforced Silicone |
Color | Black |
Strap Color | Black |
Tethering End Connection | Tape-On |
Tool End Connection | Tape-On |
Tool Attachment Method | Tape-On |
Weight Capacity | 5 lb |
Tethering Component | Tether |
For Tool Type | Hand Tools, Power Tools |
Attachment Point Style | Tape-On |
Description
Tool Tether Tape, Attachment Point Style Tape-On, Color Black, D-Ring Material Not Applicable, Strap Color Black, Tethering Component Tether, Tethering End Connection Tape-On, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 5 lb, Width 1 in, For Tool Type Hand Tools, Power Tools, Material Fiber Reinforced Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Nailer Kit (BTF83WW)
- IRWIN Wire Stripper, Multifunctional (IWHT84002)
- BAHCO Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32" (BE-8050S)
- S.E. TOOLS Telescoping Pocket Magnet (SET923)
- FALLTECH Tool Tether Tape (5307B1)
- FALLTECH Hard Hat Tether, PK5 (5329A5)
- FALLTECH Tool Attachment, Blue, 2 1/2 in L, PK10 (5306A10)
- FALLTECH Tool Lanyard, 32 In. L, Polyester, Blue (5027B)
- FALLTECH Tool Lanyard, 5032A (5032A)
- FALLTECH Tool Lanyard, 35 In. L, Blue, Polyester (5027E)
- SAFE KEEPER Twin Tool Lanyard (TL02NB-SK)
- Falltech Tool Lanyards & Tethering