Shop All Tool Lanyards & Tethering
Falltech
Tool Lanyard, 5031A
Mfr # 5031A
Zoro # G300829940
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Tools, Power Tools
- Max. Working Load 15 lb
- Color Black, Blue
- Hardware Material Aluminum
- Anchorage End Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 5031A
- Zoro # G300829940
- UPC # 848013012708
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Max. Working Length | 36 in |
Maximum Working Length | 36 in |
Details
For Use With | Hand Tools, Power Tools |
Item | Tool Lanyard |
Max. Working Load | 15 lb |
Color | Black, Blue |
Hardware Material | Aluminum |
Anchorage End Material | Aluminum |
Tool End Connection | Carabiner |
Anchorage End Connection | Carabiner |
Tethering Component | Tether |
Weight Capacity | 15 lb |
Tether Style | Elastic |
Tether Material | Polyester |
For Tool Type | Hand Tools, Power Tools |
Brand and Series | FallTech for Tools |
Description
Tool Lanyard, Color Black, Blue, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, For Tool Type Hand Tools, Power Tools, Maximum Working Length 36 in, Tool End Connection Carabiner, Hardware Material Aluminum, Tether Material Polyester, Tether Style Elastic, Tethering Component Tether, Weight Capacity 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-12)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XDT13Z)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122501)
- MICHIGAN DRILL 10MM SDS PLUS MASONRY 4 SLOT SHANK CARBIDE TIPPED ROTARY HAMMER DRILL (CT886 10.00)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5302A10)
- FALLTECH Hard Hat Tether, PK5 (5329A5)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5102A10)
- FALLTECH Tool Attachment, Blue, 13 in L (5310A1)
- FALLTECH Tool Attachment, Blue, 11 in L, PK5 (5106A5)
- FALLTECH Hard Hat Tether, PK25 (5329A25)
- WERNER M430005, 5lb, Self-Retracting Tool Tether (M430005)
- Falltech Tool Lanyards & Tethering