Shop All Tool Lanyards & Tethering
Falltech
Tool Lanyard, 5030A
Mfr # 5030A
Zoro # G800829976
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Tools, Power Tools
- Max. Working Load 15 lb
- Color Black, Blue
- Hardware Material Aluminum
- Weight Capacity 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 5030A
- Zoro # G800829976
- UPC # 848013093691
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Max. Working Length | 36 in |
Maximum Working Length | 36 in |
Details
For Use With | Hand Tools, Power Tools |
Item | Tool Lanyard |
Max. Working Load | 15 lb |
Color | Black, Blue |
Hardware Material | Aluminum |
Weight Capacity | 15 lb |
Brand and Series | FallTech for Tools |
Tethering Component | Tether |
Tool End Connection | Carabiner |
Tether Material | Polyester |
Anchorage End Material | Aluminum, Nylon |
For Tool Type | Hand Tools, Power Tools |
Anchorage End Connection | Carabiner |
Tether Style | Elastic |
Description
Tool Lanyard, Color Black, Blue, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Nylon, For Tool Type Hand Tools, Power Tools, Maximum Working Length 36 in, Tool End Connection Carabiner, Hardware Material Aluminum, Tether Material Polyester, Tether Style Elastic, Tethering Component Tether, Weight Capacity 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 2/0 - 4/0 AWG (W249)
- PROTO Full Polish Combination Wrench 7/16" - 6 Point (J1214H-T500)
- WHEELER-REX Snipper Blade (5299)
- PROTO WR SPNR FACE ADJ CR PIN 4 (POFA-117.B)
- FALLTECH Hard Hat Tether, PK25 (5329A25)
- FALLTECH Tool Lanyard, PK10 (5027B10)
- FALLTECH Tool Lanyard, 5032A (5032A)
- FALLTECH Tool Attachment, Blue, 11 in L, PK5 (5106A5)
- FALLTECH Tool Lanyard, 32 In. L, Polyester, Blue (5027B)
- FALLTECH Hard Hat Tether, PK5 (5329A5)
- PROTO Tether Ring, Steel, 1in. Dia. (JSR1)
- Falltech Tool Lanyards & Tethering