Shop All Tool Lanyards & Tethering
Falltech
Tool Attachment, Blue, 11 in L, PK5
Mfr # 5105A5
Zoro # G800829969
product price: $44.49
/pk 5, $8.90/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- For Use With Hand Tools
- Max. Working Load 5 lb
- Material Webbed Polyester
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 5105A5
- Zoro # G800829969
- UPC # 848013029843
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 11 in |
Inside Dia. | 11 mm |
Inside Diameter | 11 mm |
Details
For Use With | Hand Tools |
Item | Tool Attachment |
Max. Working Load | 5 lb |
Material | Webbed Polyester |
Color | Blue |
Tool End Connection | Carabiner |
For Tool Type | Hand Tools |
Attachment Point Style | Speed-Clip |
Attachment End Style | Carabiner + Speed Clip |
Socket Features | Fixed |
Standards | ANSI/ISEA 121-2018 |
Brand and Series | FallTech for Tools |
Slip-On Location | Belt, Wrist Band |
Weight Capacity | 5 lb |
Number of D-Rings | 0 |
Strap Color | Blue |
Tethering End Connection | Screwgate Carabiner |
Tethering Component | Tether |
Tool Attachment Method | Slip-On |
Description
Tool Attachment, Attachment Point Style Speed-Clip, Color Blue, D-Ring Material Not Applicable, Strap Color Blue, Tethering Component Tether, Tethering End Connection Screwgate Carabiner, Tool Attachment Method Slip-On, Tool End Connection Carabiner, Weight Capacity 5 lb, Width Not Applicable, For Tool Type Hand Tools, Material Webbed Polyester, Inside Diameter 11 mm, Number of D-Rings 0, Length 11 in, Slip-On Location Belt, Wrist Band, Socket Features Fixed, Standards ANSI/ISEA 121-2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 20" Pinch Bar, .98 Width Of Cut (D056020)
- VAUGHAN 12 oz. Soft Face Hammer, 12 1/2 in L Steel W/ Vinyl Grip Handle (SF12)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 12mm -1.75 (8344)
- INGERSOLL-RAND Throttle Valve (2921-302)
- FALLTECH Hard Hat Tether, PK5 (5329A5)
- FALLTECH Tool Attachment, Blue, 11 in L, PK5 (5106A5)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5102A10)
- FALLTECH Tool Attachment, Both Holster, Steel (5331A1)
- FALLTECH Tool Attachment, Blue, 2 1/2 in L, PK10 (5306A10)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5302A10)
- PROTO Tool Wrist Strap Lanyard (JLANWR6LB)
- Falltech Tool Lanyards & Tethering