Shop All Tool Lanyards & Tethering
Falltech
Tool Attachment, Blue, 11 in L, PK5
Mfr # 5104A5
Zoro # G600829961
product price: $38.29
/pk 5, $7.66/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 in
- For Use With Hand Tools, Power Tools
- Max. Working Load 5 lb
- Material Webbed Polyester
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 5104A5
- Zoro # G600829961
- UPC # 848013064066
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 11 in |
Inside Dia. | 11 mm |
Inside Diameter | 11 mm |
Details
For Use With | Hand Tools, Power Tools |
Item | Tool Attachment |
Max. Working Load | 5 lb |
Material | Webbed Polyester |
Color | Blue |
Tethering End Connection | Screwgate Carabiner |
Number of D-Rings | 0 |
Attachment End Style | Choke-Loop + carabiner |
Socket Features | Fixed |
Strap Color | Blue |
Weight Capacity | 5 lb |
For Tool Type | Hand Tools, Power Tools |
Tethering Component | Tether |
Tool End Connection | Carabiner |
Brand and Series | FallTech for Tools |
Standards | ANSI/ISEA 121-2018 |
Slip-On Location | Belt, Wrist Band |
Attachment Point Style | Choke-On |
Tool Attachment Method | Cinch |
Description
Tool Attachment, Attachment Point Style Choke-On, Color Blue, D-Ring Material Not Applicable, Strap Color Blue, Tethering Component Tether, Tethering End Connection Screwgate Carabiner, Tool Attachment Method Cinch, Tool End Connection Carabiner, Weight Capacity 5 lb, Width Not Applicable, For Tool Type Hand Tools, Power Tools, Material Webbed Polyester, Inside Diameter 11 mm, Number of D-Rings 0, Length 11 in, Slip-On Location Belt, Wrist Band, Socket Features Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010YL-0A0)
- DRILL AMERICA #1-60 60 Piece Black & Gold Jobber Length Drill Bit Set (KFD60J-SET)
- MILWAUKEE TOOL 12 ft. Compact Tape Measure (48-22-6612)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 0.50mm (47213)
- FALLTECH Tool Lanyard, 35 In. L, Blue, Polyester (5027E)
- FALLTECH Tool Lanyard, 32 In. L, Polyester, Blue (5027B)
- FALLTECH Tool Tether Tape (5307B1)
- FALLTECH Tool Lanyard, PK10 (5027B10)
- FALLTECH Tool Attachment, Both Holster, Steel (5331A1)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5102A10)
- TY-FLOT Safety Glass Tether, Red (ERETSMRD-R)
- Falltech Tool Lanyards & Tethering