Shop All Tool Lanyards & Tethering
Falltech
Tool Attachment, Blue, 11 in L, PK10
Mfr # 5309A10
Zoro # G700830072
product price: $43.75
/pk 10, $4.38/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- For Use With Hand Tools
- Max. Working Load 5 lb
- Material Webbed Polyester
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 5309A10
- Zoro # G700830072
- UPC # 848013085788
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 11 in |
Ring Inside Dia. | 32 mm |
Ring Inside Diameter | 1 1/4 in |
Details
For Use With | Hand Tools |
Item | Tool Attachment |
Max. Working Load | 5 lb |
Material | Webbed Polyester |
Color | Blue |
D-Ring Material | Steel |
Weight Capacity | 5 lb |
Tool Attachment Method | Slip-On |
Brand and Series | FallTech for Tools |
Tethering Component | Tether |
Attachment End Style | D-Ring + Chole Loop |
Attachment Point Style | Choke-On |
Tool End Connection | Cinch Loop |
Tethering End Connection | D-Ring |
For Tool Type | Hand Tools |
Standards | ANSI/ISEA 121-2018 |
Strap Color | Blue |
Number of D-Rings | 1 |
Slip-On Location | Belt, Wrist Band |
Socket Features | Fixed |
Description
Tool Attachment, Attachment Point Style Choke-On, Color Blue, D-Ring Material Steel, Strap Color Blue, Tethering Component Tether, Tethering End Connection D-Ring, Tool Attachment Method Slip-On, Tool End Connection Cinch Loop, Weight Capacity 5 lb, Width Not Applicable, For Tool Type Hand Tools, Material Webbed Polyester, Number of D-Rings 1, Length 11 in, Ring Inside Diameter 1 1/4 in, Slip-On Location Belt, Wrist Band, Socket Features Fixed, Standards ANSI/ISEA 121-2018, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X30)
- SUPER TOOL Reduced Shank Counterbore, 1-1/16" D (52234)
- WESTWARD Elect Torque Wrench, 12.5 to 250.7 ft lb (4RYL8)
- MILWAUKEE TOOL SDS Max Dust Extraction Attachment (5317-DE)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5102A10)
- FALLTECH Tool Tether Tape (5307B1)
- FALLTECH Hard Hat Tether, PK25 (5329A25)
- FALLTECH Hard Hat Tether, PK5 (5329A5)
- FALLTECH Tool Lanyard, 5032A (5032A)
- FALLTECH Tool Attachment, Blue, 13 in L (5310A1)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Aluminum (RT4-0064)
- Falltech Tool Lanyards & Tethering