Shop All Lanyards and Lifelines
Falltech
Temporary Horizontal Lifeline
Mfr # 77302K
Zoro # G600690028
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.66, OSHA 1926.502
- Includes (2) Connecting Rings, (2) Pass-Through Anchors, 11/16 in Solid-Core Nylon Kernmantle Rope, Carabiner, Integrated Energy Absorber, Storage Bag, Tensioner
- For Use With Horizontal Lifeline System
- Series Horizontal Lifelines
- Tensile Strength 5,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 77302K
- Zoro # G600690028
- UPC # 848013057389
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Lifeline Length | 30 ft |
Lifeline Diameter | 0.69 in |
Description
Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.66, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 620 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 30 ft, Lifeline Material Polyester, Nylon, Mounting Type Cross Arm Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Pickup Tl Telescp Mag, 2593 (2593)
- NEESE Outerwear Flex Arc Jacket w/Attached Hood-Lime-XL (21217-00-1-LIM-XL)
- CONDOR Containment Berm, 1077 gal. Spill Cap. (BD-1212-AL-L-C)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, TekDry(R) (H15-05-012)
- FALLTECH Y-leg for 100 Percent Tie-off, 6 in, Blue (8259Y3)
- FALLTECH SRL, Single Leg, Mini, Carabiner, 6 ft (72706SB1)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB5)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SG5)
- FALLTECH FallTech DuraTech 10' Compact Web SRD, with Steel Carabiner and Steel Snap Hook (82710SC1)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- Falltech Fall Protection