Shop All Lanyards and Lifelines
Falltech
Temporary Horizontal Lifeline
Mfr # 6038012
Zoro # G500690036
Free Shipping & Returns
$1,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Steelgrip
- Hardware Material Steel
- Attaches To Anchor Lifeline
- Tensile Strength 5,000
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 6038012
- Zoro # G500690036
- UPC # 848013091765
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 80 ft |
For Flange Width Range | 4 in to 12 in |
Lifeline Diameter | 0.38 in |
For Min. Flange Width | 4 in |
Lifeline Length | 80 ft |
For Max. Flange Width | 12 in |
For Maximum Flange Width | 12 in |
For Minimum Flange Width | 4 in |
Description
Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 4 in, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 620 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 80 ft, Lifeline Material Steel, Mounting Type Clamp-On, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Pacemakers Iso Label, Pk10 (ISO226AP)
- CONDOR Kneeling Mat, 28 x 16, In, Black (22EN47)
- GVS-RPB RPB Safety 1/4" Coupler 3/8" Female Thread (04-911)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB3)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240A)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 2Legs (84108TP1)
- FALLTECH Temporary Horizontal Lifeline (6033024)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSOHW-012-QC-A)
- Falltech Lanyards and Lifelines