Shop All Lanyards and Lifelines
Falltech
Temporary Horizontal Lifeline
Mfr # 6036018
Zoro # G600690042
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards OSHA 1910.140, OSHA 1926.502
- Weight Capacity 620 lb
- Attaches To Anchor Lifeline
- Includes Stainless Steel Coil Energy Absorber, (2) Connecting Carabiners, (2) Galvanized Steel Shackles, (2) I-Beam Stanchions, 18 in Beam Clamps, 3/8 in Galvanized Steel Cable, In-Line Tension Indicator, Tensioning Turnbuckle, Wire Rope Clips
- For Use With Horizontal Lifeline System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 6036018
- Zoro # G600690042
- UPC # 848013090577
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Lifeline Length | 60 ft |
For Flange Width Range | 4 in to 18 in |
Lifeline Diameter | 0.38 in |
For Min. Flange Width | 4 in |
For Max. Flange Width | 18 in |
For Minimum Flange Width | 4 in |
For Maximum Flange Width | 18 in |
Description
Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 4 in, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 620 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 60 ft, Lifeline Material Steel, Mounting Type Clamp-On, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (54189)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size XL (8950XL)
- HONEYWELL MILLER Soft Back Dpad For Comfort (9090/7X8INBK)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP3)
- FALLTECH Temporary Horizontal Lifeline (771002K)
- FALLTECH Self-Retracting Lifeline, 60 ft L, 1Leg (721560LE)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 2Legs (84108TP1)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB3)
- GUARDIAN EQUIPMENT 30 ft.L Velocity Cable (42002)
- Falltech Fall Protection