Shop All Lanyards and Lifelines
Falltech
Temporary Horizontal Lifeline
Mfr # 60310012
Zoro # G800690040
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.140, OSHA 1926.502
- Weight Capacity 620 lb
- Attaches To Anchor Lifeline
- Hardware Material Steel
- Tensile Strength 5,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falltech
- MFR # 60310012
- Zoro # G800690040
- UPC # 848013018885
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 100 ft |
For Min. Flange Width | 4 in |
For Flange Width Range | 4 in to 12 in |
For Max. Flange Width | 12 in |
Lifeline Diameter | 0.38 in |
For Minimum Flange Width | 4 in |
For Maximum Flange Width | 12 in |
Description
Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 4 in, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 620 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 100 ft, Lifeline Material Steel, Mounting Type Clamp-On, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- ZORO SELECT Caution Wet Floor, PVC Cone, Orange, 18 In (6FHC8)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, L (6323JB-L)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB3)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- FALLTECH Temporary Horizontal Lifeline (772060)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB1)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black, Yellow (82423L)
- FALLTECH Y-leg for 100 Percent Tie-off, 6 in, Blue (8259Y3)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- Falltech Fall Protection