Shop All Lanyards and Lifelines
Falltech
Temporary Horizontal Lifeline
Mfr # 60280A
Zoro # G600690035
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000
- Includes Stainless Steel Coil Energy Absorber, (2) Connecting Carabiners, (2) Galvanized Steel Shackles, (2) Web Pass-Through Sling Anchors, 3/8 in Galvanized Steel Cable, In-Line Tension Indicator, Wire Rope Clips and Tensioning Turnbuckle
- Attaches To Anchor Lifeline
- Standards OSHA 1910.140, OSHA 1926.502
- Weight Capacity 620 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 60280A
- Zoro # G600690035
- UPC # 848013032072
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 80 ft |
Lifeline Diameter | 0.38 in |
Lifeline Length | 80 ft |
Description
Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 620 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 80 ft, Lifeline Material Steel, Mounting Type Cross Arm Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (KKC1FN-01-XS)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Aluminized Thermobest Leggings, XL, Aluminized, (L05TATAVCXXXL)
- PORTWEST Hi-Vis Mesh Lined Fleece, XL (UF300)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, L (KP1T18TH)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP5)
- FALLTECH Self Retracting Lifeline, 8 ft L (84108RP1)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black (8242)
- FALLTECH Self-Retracting Lifeline, 60 ft L, 1Leg (721560LE)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB3)
- FALLTECH Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8242L)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- Falltech Fall Protection