Shop All Harness Kits
Falltech
Starter Kit, 7015 Harness, 8259 Shock Absorbing Lanyard 6' and 5005P Gear Bag
Mfr # 9005PS
Zoro # G208595879
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing One size
- Hardware Material Polyester And Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 9005PS
- Zoro # G208595879
- UPC # 848013052421
- Country of Origin China
- Category Harness Kits
Details
Harness Sizing | One size |
Hardware Material | Polyester And Steel |
Color | Blue |
Description
Conveniently pre-selected basic components of a personal fall arrest system. Contains UniFit full body harness and single leg shock absorbing lanyard and a gear bag. Included 7015 Harness; 8259 Shock Absorbing Lanyard 6 ft. and 5005P Gear Bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- BRADY Lockout Tag, 3 x 5-1/2In, Polyester, PK25 (50258)
- 3M Maintenance Sorbent Mini-Boom M-MB308, 6 Each/Case (M-MB308)
- FALLTECH FallTech® 9005PS Starter Kit with 7015 Harness, 6' Shock Absorbing Lanyard & Gear Bag (9005PS)
- FALLTECH 1 7015 Harness and 1 8259 Shock Absorbing Lanyard (70158259)
- FALLTECH Starter Kit, 7015 Harness; 8259 Shock Absorbing Lanyard 6' and 2-Gallon Bucket (9500Z)
- WERNER BaseWear Construction Harness, Tongue Bu (H432102)
- SQUIDS BY ERGODYNE Black and Gray Fall Restraint Kit (3201)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252326)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS126-2X)
- Falltech Fall Protection