Falltech

Shock Absorbing Lanyard, 6 ft., Silver (Discontinued)


This Product is Discontinued
Shop for all Lanyards and Lifelines

Key Features

  • Number of Legs 1
  • Locking Harness Connection Hook Type Snap
  • Standards ANSI Z359.1-2007
  • Strap Width 1"
  • Includes Protective Label Cover
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Strap Width 1"
Length 6 ft.
Working Length 6 ft.
Extended Fall Length 10 ft.
Maximum Working Length 6 ft

Description

Shock-Absorbing Lanyard, Color Silver, Visual Load Indicator No, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Titanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products