Shop All Lanyards and Lifelines
Falltech
Shock Absorbing Lanyard, 6 ft., Red
Mfr # 8354LEY3A
Zoro # G7959876
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Locking Harness Connection Hook Type Aluminum Snap Hook
- Cable Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8354LEY3A
- Zoro # G7959876
- UPC # 848013074713
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Cable Dia. | 1/4" |
Working Length | 6 ft. |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Extended Fall Length | 11 ft |
Harness Connection Gate Opening Size | 7/8 in |
Adjustable Length | No |
Lanyard Cable Diameter | 0.25 in |
Maximum Working Length | 11 ft |
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Steel, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 11 ft, Lanyard Material Steel, ANSI Standards Met ANSI Z359.13-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PPG-06-XXL)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-10W, PR (210-10W)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, L (87781)
- HONEYWELL NORTH North® 75FFP100 P100 Low Profile Respirator Filter, 2/Pk (75FFP100)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB4)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC3)
- FALLTECH Self Retracting Lifeline, 8 ft L (84108RP3)
- FALLTECH Adjustable Positioning Lanyard, 10 ft., Orange (8165B10)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB3)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100596)
- Falltech Fall Protection