Shop All Lanyards and Lifelines
Falltech
Shock Absorbing Lanyard, 6 ft., Red
Mfr # 8354LE3
Zoro # G7959885
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Color Red
- Tensile Strength 5000 lb.
- Cable Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8354LE3
- Zoro # G7959885
- UPC # 848013077141
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Cable Dia. | 1/4" |
Working Length | 6 ft. |
Maximum Extended Fall Length | 11 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Adjustable Length | No |
Harness Connection Gate Opening Size | 7/8 in |
Lanyard Cable Diameter | 0.25 in |
Maximum Working Length | 11 ft |
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Steel, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Stainless Steel, Harness End Connection Material Steel, Maximum Working Length 11 ft, Lanyard Material Steel, ANSI Standards Met ANSI Z359.13-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PLASTICS GROUP Briggs & Stratton PRESS N POUR Replacement Spout, GB410 (GB410)
- TILLMAN Tillman Gloves 1410M, PR (1410-M)
- DUNLOP Overboots, Mens, S, Button Tab, Yllw, PVC, PR (8802000)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 7.5'Fl.Pnk Belt (M530-BK-FPK-75)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP5)
- FALLTECH Y-leg for 100 Percent Tie-off, 6 in, Blue (8259Y3)
- FALLTECH Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8242L)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240A)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB3)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- Falltech Fall Protection