Shop All Lanyards and Lifelines
Falltech
Shock Absorbing Lanyard, 6 ft., Red
Mfr # 8354LE
Zoro # G7959955
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Color Red
- Tensile Strength 5000 lb.
- Anchorage Hook Gate Opening 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8354LE
- Zoro # G7959955
- UPC # 848013087706
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Cable Dia. | 1/4" |
Working Length | 6 ft. |
Adjustable Length | No |
Maximum Extended Fall Length | 11 ft |
Lanyard Cable Diameter | 0.25 in |
Harness Connection Gate Opening Size | 7/8 in |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Steel, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Stainless Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Steel, ANSI Standards Met ANSI Z359.13-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- DYMO LabelWriter Multipurpose Labels, 0.5 x 1, White, 1000 Labels/Roll (30333)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- FALLTECH FallTech® 8259Y3 Internal 6' Shock Absorbing Lanyard, with 1 Snap Hook and 2 Rebar Hooks (8259Y3)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- FALLTECH 50Ft CONTRACTOR SRL GALV CABLE (727650C)
- FALLTECH Self-Retracting Tie-Back, 310 lb Weight Capacity, Blue (84108SP8)
- FALLTECH Temporary Horizontal Lifeline (772060)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (980WRS-Z7/6FT)
- Falltech Fall Protection