Shop All Lanyards and Lifelines
Falltech
Shock Absorbing Lanyard, 6 ft., Red
Mfr # 8247B
Zoro # G5192056
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Series Ironman
- Color Red
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8247B
- Zoro # G5192056
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1-5/8" |
Extended Fall Length | 12 ft. |
Adjustable Length | No |
Max. Working Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4" |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Nova 3 Outer Lens, PK50 (NV37-24)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5410BL)
- CONDOR Elec. Glove Protector, 9, White, PR (3RMZ9)
- BRADY First Aid Sign, 7X10", GRN/Glow, ENG, SP721G (SP721G)
- FALLTECH SRL, Single Leg, Mini, Carabiner, 6 ft (72706SB1)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC3)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB3)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8354LE)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, Adjustable Single Leg (82403)
- FALLTECH Temporary Horizontal Lifeline (60310012)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100543)
- Falltech Lanyards and Lifelines