Shop All Lanyards and Lifelines
Falltech
Shock Absorbing Lanyard, 6 ft., Blue
Mfr # 8241Y
Zoro # G5166987
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Steel Snap Hook
- Max. Working Load 310 lb.
- Anchorage Hook Type Carabiner
- Includes Protective Label Cover Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8241Y
- Zoro # G5166987
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Extended Fall Length | 10 ft. |
Strap Width | 1-5/8" |
Working Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4 in |
Adjustable Length | No |
Max. Working Length | 6 ft |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Carabiner, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13-2013, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- NOTRAX Black Replacement Mat for Drying Zone 2 Ft W x 2 Ft L, 1/2 in (355SC024BL)
- CONDOR Roof Anchor, 18 In. L, 2-3/4 In. W (19F390)
- EZ LINE Bucko Banners (Windshield Banners): Special Of The Week (295-SPOTW)
- FALLTECH Y-leg for 100 Percent Tie-off, 6 in, Blue (8259Y3)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 1 Snap & 2 Rebar Hooks (8240Y3)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB1)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 2Legs (84108TP1)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240Y3A)
- FALLTECH Temporary Horizontal Lifeline (6038012)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193554)
- Falltech Fall Protection