Shop All Lanyards and Lifelines
Falltech
Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue
Mfr # 8240A
Zoro # G5166996
original price:
$219.93
34% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 ft. to 6 ft.
- Weight Capacity 310 lb.
- Series Elastic
- Color Blue
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falltech
- MFR # 8240A
- Zoro # G5166996
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. to 6 ft. |
Strap Width | 1-5/8" |
Working Length | 4 ft. to 6 ft. |
Extended Fall Length | 10 ft. |
Max. Working Length | 4 ft. 6" |
Adjustable Length | Yes |
Harness Connection Gate Opening Size | 3/4" |
Maximum Working Length | 54 in |
Description
Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 54 in, ANSI Standards Met ANSI Z359.13-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Rnd, PK25 (49901)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size L, PR (IEX-WHO-04-L)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161571)
- ANSELL Chemical Resistant Gloves, 9, Blue, PR (04-002)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP3)
- FALLTECH FallTech® 8259Y3 Internal 6' Shock Absorbing Lanyard, with 1 Snap Hook and 2 Rebar Hooks (8259Y3)
- FALLTECH Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8242L)
- FALLTECH SRL, Single Leg, Mini, Carabiner, 6 ft (72706SB1)
- FALLTECH SRL-R, 3-Way, Galv Cab, Storage Bag, 60 ft (7281)
- ERGODYNE Retractable Lanyard, 4 ft., 5 lb. Weight Capacity, Black (3010)
- Falltech Fall Protection