Shop All Harnesses
Falltech
Self-Retracting Lifeline, Steel, 310lb, 8ft
Mfr # 83208TP3
Zoro # G611632772
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RFID Equipped No
- Weight Capacity 310 lb
- Series CTX
- Rescue Method Self
- Anchorage End Connection Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Lifeline Length | 8 ft |
Tagline Length | 42 in |
Lifeline Diameter | 1/4 in |
Description
Self-Retracting Lifeline, Tagline Length 42 in, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series CTX, ANSI Standards Met ANSI Z359.14-2021, Lifeline Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO MAXX Tricot Red Flag 24x24 w/36in Dowel (122-10008)
- KAPPLER Zytron 300 Level B/C Coveralls Large/X-Large (WPL912-LXL)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XL (CM2010)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 14, Brown, PR (SE4300)
- FALLTECH Full Body Harness, L, Polyester (7080BRL)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142QCLXL)
- FALLTECH Fall Protection Harness, M, Polyester (8127BM)
- FALLTECH Full Body Harness, XL, Polyester (7080BXL)
- FALLTECH Full Body Harness, M, Polyester (7088BFDM)
- FALLTECH Full Body Harness, L, Polyester (7082BFDL)
- HONEYWELL NORTH Miller® by Honeywell, E650QC/UGN, DuraFlex Ultra Harnesses (E650QC/UGN)
- Falltech Fall Protection