No Product Image Available
Falltech

Self-Retracting Lifeline, Steel, 310lb, 8ft


product price: $506.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • RFID Equipped No
  • Series CTX
  • Weight Capacity 310 lb
  • ANSI SRL Class (2021) Class 2
  • Minimum Weight Capacity 130 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Falltech
  • MFR # 83208TP0
  • Zoro # G211632769
  • UPC #
    848013034908
  • Country of Origin United States
  • Category Harnesses

Dimensions

Tagline Length 42 in
Lifeline Length 8 ft
Lifeline Diameter 1/4 in

Description

Self-Retracting Lifeline, Tagline Length 42 in, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series CTX, ANSI Standards Met ANSI Z359.14-2021, Lifeline Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.